22210

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

22210 Cully-Minerallac Cable Ties, 7in. 50LB UV BLACK CABLE TIE (10

MFG Item Number
22210

22210 Cully-Minerallac Cable Ties, 7in. 50LB UV BLACK CABLE TIE (10

MFG Item Number
22210
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Cable Ties, Series
Item #
22210
7in. 50LB UV BLACK CABLE TIE (10

Series Information

Specifications

Specifications
Manufacturer Part Number 22210
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Cable Ties
Description 7in. 50LB UV BLACK CABLE TIE (10
Length 7 "
Nominal Length 7 "
Tensile Strength (lb) 50 lbs
Type General Purpose
Color Black
Net Weight 0.285 lbs
Gross Weight 0.285 lbs