22218

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

22218 Cully-Minerallac Cable Ties, 11in. 50LB UV BLACK CABLE TIE (1

MFG Item Number
22218

22218 Cully-Minerallac Cable Ties, 11in. 50LB UV BLACK CABLE TIE (1

MFG Item Number
22218
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Cable Ties, Series
Item #
22218
11in. 50LB UV BLACK CABLE TIE (1

Series Information

Specifications

Specifications
Manufacturer Part Number 22218
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Cable Ties
Description 11in. 50LB UV BLACK CABLE TIE (1
Length 11 "
Nominal Length 11 "
Tensile Strength (lb) 50 lbs
Type General Purpose
Color Black
Net Weight 0.425 lbs
Gross Weight 0.425 lbs