22226

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

22226

Cully-Minerallac Cable Ties

22226

Cully-Minerallac Cable Ties
14in. 120LB UV BLACK CABLE TIE (
MFG Item Number
22226
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 200

Description

Cable Ties, Series
Item #
22226
14in. 120LB UV BLACK CABLE TIE (

Series Information

Specifications

Specifications
Manufacturer Part Number 22226
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Cable Ties
Description 14in. 120LB UV BLACK CABLE TIE (
Length 14 "
Nominal Length 14 "
Tensile Strength (lb) 120 lbs
Type General Purpose
Color Black
Net Weight 1.3415 lbs
Gross Weight 1.3415 lbs