22228

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

22228 Cully-Minerallac Cable Ties, 36in. 175LB NATURAL CABLE TIE (5

MFG Item Number
22228

22228 Cully-Minerallac Cable Ties, 36in. 175LB NATURAL CABLE TIE (5

MFG Item Number
22228
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Cable Ties, Series
Item #
22228
36in. 175LB NATURAL CABLE TIE (5

Series Information

Specifications

Specifications
Manufacturer Part Number 22228
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Cable Ties
Description 36in. 175LB NATURAL CABLE TIE (5
Length 36 "
Nominal Length 36 "
Tensile Strength (lb) 175 lbs
Type General Purpose
Color Natural
Net Weight 0 lbs
Gross Weight 0 lbs