Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2223.0

Altech Terminals

2223.0

Altech Terminals
Ferrule, 14AWG, Uninsul, Single,
MFG Item Number
2223.0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
2223.0
Ferrule, 14AWG, Uninsul, Single,

Series Information

Specifications

Specifications
Manufacturer Part Number 2223.0
Manufacturer Altech
Family Series Altech Terminals
Description Ferrule, 14AWG, Uninsul, Single, 7mm Stripping Length, H2.5/7, 23.208
Insulated No
Strip Length 0.28 "
Length 0.28 "
Number of Wires 1
Wire Size Range 14 AWG
Approvals cCSAus, CE, UR
Gross Weight 0 lbs
Net Weight 0 lbs
Alternatives
2223.0/100
2223.0/100
Altech Terminals