Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

22236 Brady Signs & Signage, B401 10X7 BLK/WHT

MFG Item Number
22236

22236 Brady Signs & Signage, B401 10X7 BLK/WHT

MFG Item Number
22236
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
22236
B401 10X7 BLK/WHT

Series Information

Specifications

Specifications
Manufacturer Part Number 22236
Manufacturer Brady
Family Series Brady Signs & Signage
Description Please Keep This Door Closed Sign, 10 H x 7 W x 0.06 D, Polystyrene
Type Safety Signs
Background Color White
Legend Please Keep This Door Closed
Material Plastic
Language English
Height 10 "
Width 7 "
Net Weight 0.16 lbs
Gross Weight 0.16 lbs