Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2224.0/100
14 Ga x 12mm Single Un-Ins UL
MFG Item Number
2224.0/100
This item cannot be canceled or returned
Description
14 Ga x 12mm Single Un-Ins UL
Specifications
Specifications
| Manufacturer Part Number |
2224.0/100 |
| Manufacturer |
Altech |
| Family Series |
Altech Terminals |
| Description |
Ferrule, 14AWG, Uninsul, Single, 12mm Stripping Lengthm H2.50/12 |
| Color |
Metallic |
| Insulated |
No |
| Strip Length |
0.47 " |
| Length |
0.47 " |
| Number of Wires |
1 |
| Wire Size Range |
14 AWG |
| Gross Weight |
0.0005 lbs |
| Net Weight |
0.0005 lbs |
2224.0/100
Altech Terminals