22244

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

22244 Cully-Minerallac Cable Ties, 7in. 50LB UV BLACK MOUNTING HOLE

MFG Item Number
22244

22244 Cully-Minerallac Cable Ties, 7in. 50LB UV BLACK MOUNTING HOLE

MFG Item Number
22244
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 750

Description

Cable Ties, Series
Item #
22244
7in. 50LB UV BLACK MOUNTING HOLE

Series Information

Specifications

Specifications
Manufacturer Part Number 22244
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Cable Ties
Description 7in. 50LB UV BLACK MOUNTING HOLE
Length 7 "
Nominal Length 7 "
Tensile Strength (lb) 50 lbs
Type General Purpose
Color Black
Net Weight 0.34 lbs
Gross Weight 0.34 lbs