Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2225.0/100

Altech Terminals

2225.0/100

Altech Terminals
12 Ga x 9mm Single Un-Ins UL
MFG Item Number
2225.0/100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Terminals, Series
Item #
2225.0/100
12 Ga x 9mm Single Un-Ins UL

Series Information

Specifications

Specifications
Manufacturer Part Number 2225.0/100
Manufacturer Altech
Family Series Altech Terminals
Description Ferrule, 12AWG, Uninsul, Single, 9mm Stripping Length, H4.0/9, 23.210
Insulated No
Strip Length 0.35 "
Length 0.35 "
Number of Wires 1
Wire Size Range 12 AWG
Approvals cCSAus, CE, UR
Gross Weight 0 lbs
Net Weight 0 lbs