22256

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

22256

Cully-Minerallac Cable Ties

22256

Cully-Minerallac Cable Ties
11in. 50LB UV BLACK MOUNTING TIE
MFG Item Number
22256
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 400

Description

Cable Ties, Series
Item #
22256
11in. 50LB UV BLACK MOUNTING TIE

Series Information

Specifications

Specifications
Manufacturer Part Number 22256
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Cable Ties
Description 11in. 50LB UV BLACK MOUNTING TIE
Length 11 "
Nominal Length 11 "
Tensile Strength (lb) 50 lbs
Type General Purpose
Color Black
Net Weight 0 lbs
Gross Weight 0 lbs