22260

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

22260

Cully-Minerallac Cable Ties

22260

Cully-Minerallac Cable Ties
14in. 50LB UV BLACK MOUNTING HOL
MFG Item Number
22260
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 250

Description

Cable Ties, Series
Item #
22260
14in. 50LB UV BLACK MOUNTING HOL

Series Information

Specifications

Specifications
Manufacturer Part Number 22260
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Cable Ties
Description 14in. 50LB UV BLACK MOUNTING HOL
Length 14 "
Nominal Length 14 "
Tensile Strength (lb) 50 lbs
Type General Purpose
Color Black
Net Weight 0 lbs
Gross Weight 0 lbs