Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

22263MLS Brady Signs & Signage, B-811 3.5X10 NO FOOD/DRINK STORED

MFG Item Number
141458

22263MLS Brady Signs & Signage, B-811 3.5X10 NO FOOD/DRINK STORED

MFG Item Number
141458
Item Number
22263MLS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
22263MLS
B-811 3.5X10 NO FOOD/DRINK STORED

Series Information

Specifications

Specifications
Manufacturer Part Number 141458
Manufacturer Brady
Family Series Brady Signs & Signage
Description No Food Or Drink Should Be Stored In This Refrigerator Sign, 3.5 H x 10 W, Black on White, Magnetic Vinyl
Type Warning Signs
Background Color White
Legend No Food Or Dirnk Should Be Stored In This Refrigerator
Material Vinyl
Material Description Magnetic
Language English
Height 3.5 "
Width 10 "
Net Weight 1 lb
Gross Weight 1 lb