Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2228.0/100

Altech Terminals

2228.0/100

Altech Terminals
8 Ga x 12mm Single Un-Ins UL
MFG Item Number
2228.0/100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Terminals, Series
Item #
2228.0/100
8 Ga x 12mm Single Un-Ins UL

Series Information

Specifications

Specifications
Manufacturer Part Number 2228.0/100
Manufacturer Altech
Family Series Altech Terminals
Description Ferrule, 8AWG, Uninsul, Single, 12mm Stipping Length, H10.0/12, 23.214
Color Gray
Insulated No
Strip Length 0.47 "
Number of Wires 1
Wire Size Range 8 AWG
Approvals CE, CSA
Gross Weight 0.0006 lbs
Net Weight 0.0006 lbs
Alternatives
2228.0
2228.0
Altech Terminals