Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Cable Tie Mounts
22282
Cully-Minerallac Cable Tie Mounts
3/4in. UV BLACK MOUNTING PAD
This item cannot be canceled or returned
Description
3/4in. UV BLACK MOUNTING PAD
Specifications
Specifications
| Manufacturer Part Number |
22282 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Cable Tie Mounts |
| Description |
3/4in. UV BLACK MOUNTING PAD |
| Mounting |
Adhesive, Screw |
| Color |
Black |
| Material |
Nylon |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
22282
Cully-Minerallac Cable Tie Mounts