22286
Cully-Minerallac Cable Tie Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

22286

Cully-Minerallac Cable Tie Mounts

22286

Cully-Minerallac Cable Tie Mounts
1in. UV BLACK MOUNTING PAD (100P
MFG Item Number
22286
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 200

Description

Cable Tie Mounts, Series
Item #
22286
1in. UV BLACK MOUNTING PAD (100P

Series Information

Specifications

Specifications
Manufacturer Part Number 22286
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Cable Tie Mounts
Description 1in. UV BLACK MOUNTING PAD (100P
Mounting Adhesive, Screw
Color Black
Material Nylon
Net Weight 0 lbs
Gross Weight 0 lbs