223
Marathon Special Products Terminal Blocks, 200 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

223

Marathon Special Products Terminal Blocks, 200 Series

223

Marathon Special Products Terminal Blocks, 200 Series
TERMINAL BLOCK, DOUBLE ROW, CLOSED
Item Number
223
MFG Item Number
223 / 671GP23
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Terminal Blocks, 200 Series
Item #
223
TERMINAL BLOCK, DOUBLE ROW, CLOSED

200 Series Information

  • 30 Amps
  • 150/300 Volts
  • #14‑22Wire Range
  • Closed Back, Phenolic Style

Specifications

Specifications
Manufacturer Part Number 223 / 671GP23
Manufacturer Marathon Special Products
Product Series 200
Family Series Marathon Special Products Terminal Blocks, 200 Series
Description TERMINAL BLOCK, DOUBLE ROW, CLOSED BACK
Number of Poles 23
Connection Type Screw Clamp
UL Voltage 250 VAC
Wire Size Range 22-10 AWG
Current Rating 20 A
CSA Voltage 250 VAC
IEC Voltage 250 VAC
Spacing Ctr. - Ctr. 11.1 mm
Color Black
Wire Entry Position Top
Mounting Surface Mount
Hole Size 0.42 "
Raised Mounting No
Pluggable No
Approvals CE, CSA, UR
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
621RZ-23
621RZ-23
Marathon Special Products Terminal Blocks, 621RZ Series