Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

22362 Brady Signs & Signage, B401 10X14 BLU/BLK/WHT NOTICE

MFG Item Number
22362

22362 Brady Signs & Signage, B401 10X14 BLU/BLK/WHT NOTICE

MFG Item Number
22362
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
22362
B401 10X14 BLU/BLK/WHT NOTICE

Series Information

Specifications

Specifications
Manufacturer Part Number 22362
Manufacturer Brady
Family Series Brady Signs & Signage
Description NOTICE Non-Potable Water Not To Be Used For Drinking, Washing Or Cooking Purposes Sign, 10 H x 14 W, Polystyrene
Type Warning Signs
Background Color White
Header Notice
Legend Non-Potable Water Not To Be Used For Drinking Washing Or Cooking Purposes
Material Plastic
Language English
Height 10 "
Width 14 "
Net Weight 0.32 lbs
Gross Weight 0.32 lbs