Series Information
| Manufacturer Part Number | 2239 |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Cable Entries |
| Description | Service Entrance Cable Connector, 3/4 Inch, Die Cast Zinc, Gland-Steel-Electro Zinc Plated, Retaining Ring-Stainless Steel, Bushing-Neoprene, Cable Opening 0.240 x 0.685 Inch |
| Hub Size | 3/4 NPT |
| Number of Cables | 1 |
| Cable Style | Round |
| Angle | Straight |
| Split Frame | No |
| Type | Service Entrance Cable Connector |
| Composition | Metallic |
| Material | Zinc |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Net Weight | 0.19 lbs |
| Gross Weight | 0.19 lbs |