Mipco Series Information
| Manufacturer Part Number | 223FC2 |
|---|---|
| Manufacturer | Russellstoll, a T & B Brand |
| Product Series | Mipco |
| Family Series | Russellstoll, a T & B Brand Plugs & Receptacles, Mipco Series |
| Description | Special Rated Female Connector - Rating 20 AMP 250VAC, 60 Hz 2P3W |
| Connection Type | Connector |
| Connection Description | Water Resistant |
| Current Rating | 20 A |
| Voltage | 250 V |
| Frequency | 60 Hz |
| Number of Poles | 2 |
| Number of Wires | 3 |
| Lockout-Tagout | No |
| Auxiliary Contact | None |
| Built-In Strain Relief | No |
| Material | Non-Metallic |
| Operating Temperature | -29-203 °F |
| Protection Rating | IP67 |
| NEMA Rating | NEMA 4, NEMA 4X |
| Approvals | CSA, UL |
| Net Weight | 1.1 lbs |
| Gross Weight | 1.1 lbs |