Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2240310 ASI-Automation Systems Interconnect Terminals, Compression Lug, Non-insulated,
2240310 ASI-Automation Systems Interconnect Terminals, Compression Lug, Non-insulated,
This item cannot be canceled or returned
Description
Compression Lug, Non-insulated,
Specifications
Specifications
| Manufacturer Part Number |
2240310 |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Terminals |
| Description |
Compression Lug, Non-insulated, 1/0-2/0 AWG, 9/16ft.ft. Stud |
| Wire Size Range |
1/0-2/0 AWG |
| Stud Size |
9/16 " |
| Material |
Copper |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
2240310
ASI-Automation Systems Interconnect Terminals