Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
2245HSLSIDE Eaton's B-Line series Wireway, 2245 HSL SIDE
MFG Item Number
78205154740
2245HSLSIDE Eaton's B-Line series Wireway, 2245 HSL SIDE
MFG Item Number
78205154740
This item cannot be canceled or returned
Description
Wash and phosphate Undercoat or Galvanized Steel Houses Run of Control and power Cable ANSI 61 Gray Acrylic Electrocoat Finish Wireway body and cover are fabricated from code gauge steel and have mounting holes on the back. They are available with or without knockouts. Cover is secured with plated screws to the body. Keyholes slots are furnished on the wireway cover which allow easy access to the inside without removing the screws.
Specifications
Specifications
Manufacturer Part Number
78205154740
Manufacturer
Eaton's B-Line series
Family Series
Eaton's B-Line series Wireway
Description
2245 HSL SIDE
Latching Mechanism
Hinge Cover
Cover Design
Quick Connect
Style
45 Elbow
Nominal Height
2.5 "
Nominal Width
2.5 "
NEMA Rating
NEMA 1
Net Weight
0 lbs
Gross Weight
0 lbs
2245HSLSIDE
Eaton's B-Line series Wireway