Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2247 Bodine Gearmotors, 42R-HG Series, Parallel Shaft AC Gearmotor, .375
2247 Bodine Gearmotors, 42R-HG Series, Parallel Shaft AC Gearmotor, .375
This item cannot be canceled or returned
Description
Gearmotors, 42R-HG Series
Parallel Shaft AC Gearmotor, .375
42R-HG Series Information
Specifications
Specifications
| Manufacturer Part Number |
BE-2247 |
| Manufacturer |
Bodine |
| Product Series |
42R-HG |
| Family Series |
Bodine Gearmotors, 42R-HG Series |
| Description |
Parallel Shaft AC Gearmotor, .375 HP, 3 PH, 230VAC, 30 RPM |
| Output Speed |
30 RPM |
| Ratio |
56:1 |
| Nominal Ratio (:1) |
56 |
| Nominal Torque |
600 in-lbs |
| Output Style |
Parallel Shaft |
| Horsepower |
3/8 hp |
| Phase |
3 |
| AC Voltage |
230 VAC |
| Nominal Voltage |
240 VAC |
| Current Rating |
1.9 A |
| Net Weight |
1.5625 lbs |
| Gross Weight |
1.5625 lbs |
2247
Bodine Gearmotors, 42R-HG Series