224MTB/150A
Eaton's B-Line series Electrical Boxes

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

224MTB/150A

Eaton's B-Line series Electrical Boxes

224MTB/150A

Eaton's B-Line series Electrical Boxes
Enclosure
Item Number
224MTB/150A
MFG Item Number
78205159068
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
224MTB/150A
Enclosure

Series Information

Specifications

Specifications
Manufacturer Part Number 78205159068
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Electrical Boxes
Description Enclosure
Current Rating 200 A
Service OH
Bypass Lever
Voltage 120 VAC, 240 VAC
Phase Single Phase
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs