Electraray 225 Series Information
| Manufacturer Part Number | 225-120A |
|---|---|
| Manufacturer | Federal Signal |
| Product Series | Electraray 225 |
| Family Series | Federal Signal Visual Signaling Devices, Electraray 225 Series |
| Description | Electraray Rotating Warning Light Amber - Available in 120VAC. Five dome colors: Amber, Blue, Clear, Green and Red. 25 watt incandescent lamp. Integrated 1/2-inch NPT pipe mount. Indoor/outdoor use. Type 4X, IP66 enclosure. IP69K compliant. UL and |
| Operation | Rotating |
| Voltage | 120 VAC |
| Nominal Voltage | 120 VAC |
| Color | Amber |
| Lamp Type | Incandescent |
| Flash Rate/Minute | 90 |
| Mounting | Conduit |
| Hazardous Location | No |
| Explosion Proof | No |
| Candlepower | 1,000 |
| Current Rating | 0.22 A |
| Operating Temperature | -31-150 °F |
| Approvals | cUL, UL |
| Net Weight | 2.7 lbs |
| Gross Weight | 2.7 lbs |