225
Cully-Minerallac Conduit Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

225

Cully-Minerallac Conduit Mounts

225

Cully-Minerallac Conduit Mounts
SERVICE ENTRANCE STRAP 2 HOLE
MFG Item Number
225
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 750

Description

Conduit Mounts, Series
Item #
225
SERVICE ENTRANCE STRAP 2 HOLE

Series Information

Specifications

Specifications
Manufacturer Part Number 225
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Conduit Mounts
Description SERVICE ENTRANCE STRAP 2 HOLE
Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Protection Rating Indoor, Outdoor
Hazardous Location No
Composition Steel
Style Two Hole
Rigid Size (in) 1/4 "
Net Weight 0 lbs
Gross Weight 0 lbs