Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2250-312

Wago Terminal Blocks

2250-312

Wago Terminal Blocks
2-conductor miniature through tb w push
Item Number
2250-312
MFG Item Number
60519360
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
2250-312
2-conductor miniature through tb w push

Series Information

Specifications

Specifications
Manufacturer Part Number 60519360
Manufacturer Wago
Family Series Wago Terminal Blocks
Description 2-conductor miniature through tb with push-button 1 mm, orange
Type Terminal Block
Spacing 1 mm
Current Rating 10 A, 13.5 A
UL Voltage 300 V
Wire Size Range 24-16 AWG
CSA Voltage 300 V
IEC Voltage 500 V
Color Orange
Wire Entry Position Front
Mounting Snap-In
Approvals CCC
Net Weight 0 lbs
Gross Weight 0 lbs