Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 2250 |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Cable Entries |
| Description | Liquidtight Strain Relief Cord Connector, 1/2 Inch, 90 Degree Bend, Meets Coast Guard CG293, Cord Range 0.500 to 0.625 Inch, Malleable Iron |
| Hub Size | 1/2 NPT |
| Number of Cables | 1 |
| Cable Style | Round |
| Angle | 90 Degrees |
| Split Frame | No |
| Type | Watertight Connector |
| Composition | Metallic |
| Material | Iron |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Net Weight | 0.275 lbs |
| Gross Weight | 0.28 lbs |