Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

22502 Brady Signs & Signage, B401,10H X14W, BLK/WHT, NOT AN EXIT

MFG Item Number
22502

22502 Brady Signs & Signage, B401,10H X14W, BLK/WHT, NOT AN EXIT

MFG Item Number
22502
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
22502
B401,10H X14W, BLK/WHT, NOT AN EXIT

Series Information

Specifications

Specifications
Manufacturer Part Number 22502
Manufacturer Brady
Family Series Brady Signs & Signage
Description Not An Exit Sign, 10 H x 14 W x 0.06 D, Polystyrene, Black on White
Type Safety Signs, Warning Signs
Background Color White
Legend Not An Exit
Material Plastic
Language English
Height 10 "
Width 14 "
Net Weight 0.34 lbs
Gross Weight 0.32 lbs