Obsolete
Series Information
| Manufacturer Part Number | 225036WT3X6810-W60MV2 |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Motors |
| Description | MOTOR 2250HP 2P 6810/11 WFH3 |
| Type | Pump |
| Horsepower | 225 hp |
| Kilowatts | 167.78 kW |
| Speed | 3,600 RPM |
| Number of Poles | 2 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 6810/11 |
| AC Voltage | 2,300 VAC, 4,000 VAC |
| Nominal Voltage | 2,300 VAC, 4,000 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 257 A |
| Service Factor | 1.15 |
| Inverter Duty | No |
| Motor Type | Foot Mount |
| Composition | Cast Iron |
| Shaft Diameter | 3.75 " |
| Overload Protection | None |
| Length | 89 " |
| Approvals | cCSAus |
| Net Weight | 11114.937 lbs |
| Gross Weight | 11114.937 lbs |