2252
Bodine Gearmotors, 34R-FX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2252

Bodine Gearmotors, 34R-FX Series

2252

Bodine Gearmotors, 34R-FX Series
Parallel Shaft AC Gearmotor, .167
Item Number
2252
MFG Item Number
BE-2252
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, 34R-FX Series
Item #
2252
Parallel Shaft AC Gearmotor, .167

34R-FX Series Information

Specifications

Specifications
Manufacturer Part Number BE-2252
Manufacturer Bodine
Product Series 34R-FX
Family Series Bodine Gearmotors, 34R-FX Series
Description Parallel Shaft AC Gearmotor, .167 HP, 3 PH, 230VAC, 28 RPM
Output Speed 28 RPM
Ratio 60:1
Nominal Ratio (:1) 60
Nominal Torque 270 in-lbs
Output Style Parallel Shaft
Horsepower 1/6 hp
Phase 3
AC Voltage 230 VAC
Nominal Voltage 240 VAC
Current Rating 1 A
Net Weight 12.335 lbs
Gross Weight 12.33 lbs