Series Information
| Manufacturer Part Number | 22525 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | DANGER Do Not Open This Door Sign, 7 H x 10 W x 0.06 D, Polystyrene |
| Background Color | White |
| Header | Danger |
| Legend | Do Not Open This Door |
| Material | Plastic |
| Language | English |
| Height | 7 " |
| Width | 10 " |
| Net Weight | 0.16 lbs |
| Gross Weight | 0.16 lbs |