Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

22527 Brady Signs & Signage, B401 7X10 BLU/BLK/WHT

MFG Item Number
22527

22527 Brady Signs & Signage, B401 7X10 BLU/BLK/WHT

MFG Item Number
22527
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
22527
B401 7X10 BLU/BLK/WHT

Series Information

Specifications

Specifications
Manufacturer Part Number 22527
Manufacturer Brady
Family Series Brady Signs & Signage
Description NOTICE Automatic Security Alarm Will Sound When Door Is Opened Sign, 7 H x 10 W x 0.06 D, Polystyrene
Background Color White
Header Notice
Legend Automatic Security Alarm Will Sound When Door Is Opened
Material Plastic
Language English
Height 7 "
Width 10 "
Net Weight 0.16 lbs
Gross Weight 0.16 lbs