22530067

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

22530067

Werma Visual Signaling Devices

22530067

Werma Visual Signaling Devices
BEACON, FLASHING, YLW, 115VAC, IP65,
MFG Item Number
22530067
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
22530067
BEACON, FLASHING, YLW, 115VAC, IP65,

Series Information

Specifications

Specifications
Manufacturer Part Number 22530067
Manufacturer Werma
Family Series Werma Visual Signaling Devices
Description BEACON, FLASHING, YLW, 115VAC, IP65, BRACKET MOUNT, 75mm DIA x 105mm H
Operation Flashing
Voltage 115 VAC
Nominal Voltage 120 VAC
Color Yellow
Mounting Bracket
Operating Temperature 68-122 °F
Protection Rating IP65
Approvals CE, cULus, EAC
Net Weight 0.3331 lbs
Gross Weight 0.3461 lbs