22558LS
Brady Labels, B-235 Paper Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

22558LS

Brady Labels, B-235 Paper Series

22558LS

Brady Labels, B-235 Paper Series
B-235 1.125X3.125 500/PK GLASS
Item Number
22558LS
MFG Item Number
141467
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, B-235 Paper Series
Item #
22558LS
B-235 1.125X3.125 500/PK GLASS

B-235 Paper Series Information

  • Used for General Labeling
  • Pressure Sensitive Acrylic Adhesive
  • Semi Gloss Paper Label

Specifications

Specifications
Manufacturer Part Number 141467
Manufacturer Brady
Product Series B-235 Paper
Family Series Brady Labels, B-235 Paper Series
Description GLASS HANDLE WITH CARE, White on Red, 1.25 H x 3.125 W, Paper, Pack of 500 Labels
Material Type Paper
Adhesive Yes
Finish Gloss
Text Color White
Background Color Red
Special Environment Type Temperature Range: -40-149 °F
Label Height 3 "
Label Width 3 "
Language English
Legend Glass Handle With Care
Net Weight 0 lbs
Gross Weight 0.0625 lbs