Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
225G100PAD42CD1
MFG Item Number
225G100PAD42CD1
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
225G100PAD42CD1 |
| Manufacturer |
Setra |
| Family Series |
Setra Transducers |
| Description |
Transducer, Pressure |
| Type |
Absolute |
| Accuracy |
0.25 % |
| Pressure Range (Gauge) |
0-100 psi |
| Input |
10-30 VDC |
| Output |
0-10 VDC |
| Operating Temperature |
'-40-185 °F |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
225G100PAD42CD1
Setra Transducers