225G30CPG2M2BB1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

225G30CPG2M2BB1

Setra Transducers

225G30CPG2M2BB1

Setra Transducers
Pressure, Transducer
MFG Item Number
225G30CPG2M2BB1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, Series
Item #
225G30CPG2M2BB1
Pressure, Transducer

Series Information

Specifications

Specifications
Manufacturer Part Number 225G30CPG2M2BB1
Manufacturer Setra
Family Series Setra Transducers
Description Pressure, Transducer
Type Gauge
Accuracy 0.25 %
Pressure Range (Gauge) 0-3,000 psi
Input 10-30 VDC
Output 0-5 VDC
Electrical Connection Bayonet Connector
Connection 1/4 NPT Male
Operating Temperature -40-185 °F
Net Weight 0.25 lbs
Gross Weight 0.44 lbs