225GZ02PCC4N1B1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

225GZ02PCC4N1B1

Setra Transducers

225GZ02PCC4N1B1

Setra Transducers
-
MFG Item Number
225GZ02PCC4N1B1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, Series
Item #
225GZ02PCC4N1B1
-

Series Information

Specifications

Specifications
Manufacturer Part Number 225GZ02PCC4N1B1
Manufacturer Setra
Family Series Setra Transducers
Description PRESSURE TRANSDUCE
Type Compound
Accuracy 0.25 %
Pressure Range (Gauge) '-14.7-235.3 psi
Input 10-30 VDC
Output 4-20 mA
Electrical Connection Bayonet Connector
Operating Temperature '-40-185 °F
Net Weight 0 lbs
Gross Weight 0 lbs