Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
225GZ05PCC41106
MFG Item Number
225GZ05PCC41106
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
225GZ05PCC41106 |
| Manufacturer |
Setra |
| Family Series |
Setra Transducers |
| Description |
PRESSURE TRANSDUCER |
| Type |
Compound |
| Accuracy |
0.25 % |
| Pressure Range (Gauge) |
'-14.7-2985.3 psi |
| Input |
10-30 VDC |
| Output |
4-20 mA |
| Electrical Connection |
Cable |
| Length |
6 ' |
| Operating Temperature |
'-40-185 °F |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
225GZ05PCC41106
Setra Transducers