225LEDSR24AD
Edwards Signaling Visual Signaling Devices, 200 CLASS-25MM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

225LEDSR24AD Edwards Signaling Visual Signaling Devices, 200 CLASS-25MM Series, Led 25MM Stacklight 24V AC/DC Red

MFG Item Number
225LEDSR24AD

225LEDSR24AD Edwards Signaling Visual Signaling Devices, 200 CLASS-25MM Series, Led 25MM Stacklight 24V AC/DC Red

MFG Item Number
225LEDSR24AD
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 200 CLASS-25MM Series
Item #
225LEDSR24AD
Led 25MM Stacklight 24V AC/DC Red

200 CLASS-25MM Series Information

  • Available in 24 VAC/VDC
  • Stackable up to six total modules including sounder
  • LED Light Source
  • Optional Piezoelectric Sounder
  • Operating Temperature of ‑22°F to 122°F
The 200 Class 25mm Stacklight is a versatile signaling device that may contain up to six light modules or five light modules and one sounder module in a single, integrated stack. The lens modules are available with an LED light source, and in red, amber, green, blue, yellow and white. The 25mm is available as a Steady Burn LED device. The lenses are made from a self‑extinguishing polycarbonate material and are scratch and impact resistant.

Specifications

Specifications
Manufacturer Part Number 225LEDSR24AD
Manufacturer Edwards Signaling
Product Series 200 CLASS-25MM
Family Series Edwards Signaling Visual Signaling Devices, 200 CLASS-25MM Series
Description Led 25MM Stacklight 24V AC/DC Red
Number of Tiers 1
Voltage 24 VAC, 24 VDC
Nominal Voltage 24 VAC, 24 VDC
Function Non-Flashing
Lamp Type LED
Audible Alarm None
Stack Configuration Red
Mounting Base Mount
Base Plastic
Approvals CE, cUL
Protection Rating IP54
Net Weight 0.02 lbs
Gross Weight 0.09 lbs
Alternatives
236LEDSR24AD
236LEDSR24AD
Edwards Signaling Visual Signaling Devices, 200 CLASS-36MM Series