225P33491XD3

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

225P33491XD3

Vishay Sprague Capacitors

225P33491XD3

Vishay Sprague Capacitors
CAPACITOR, 0.33 MFD, 100VDC, RADIAL
MFG Item Number
225P33491XD3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Capacitors, Series
Item #
225P33491XD3
CAPACITOR, 0.33 MFD, 100VDC, RADIAL

Series Information

Specifications

Specifications
Manufacturer Part Number 225P33491XD3
Manufacturer Vishay Sprague
Family Series Vishay Sprague Capacitors
Description CAPACITOR, 0.33 MFD, 100VDC, RADIAL POLYESTER FILM, +-10pct. TOLERANCE ORANGE DROP
Capacitor Type DC
Capacitance 330 nF
Composition Polyester Film
Tolerance % ±10 %
DC Voltage 100 VDC
Operating Temperature -131-185 °F
Package Type Radial Box
Lead Type Radial
Material Epoxy Dipped
Length 1.25 "
Height 0.781 "
Width 0.812 "
Depth 0.531 "
Comments Tinned Copper-Clad Steel 20 AWG Leads
Net Weight 0.01 lbs
Gross Weight 0.01 lbs

*Galco is not an authorized distributor for this brand Click here for details.