Electraray 225XL Series Information
| Manufacturer Part Number | 225XL-120-240G |
|---|---|
| Manufacturer | Federal Signal |
| Product Series | Electraray 225XL |
| Family Series | Federal Signal Visual Signaling Devices, Electraray 225XL Series |
| Description | Electraray Hazardous Location LED Flashing Warning Light, 120-240VAC, Green - Available in 24VAC/DC and 120–240VAC. Five lamp/lens colors: Amber, Blue, Clear, Green and Red. Flashing mode standard, configurable to steady-burn. 50,000-hour, |
| Operation | Flashing |
| Voltage | 120-240 VAC |
| Nominal Voltage | 120 VAC, 208 VAC, 240 VAC |
| Color | Green |
| Lamp Type | LED |
| Flash Rate/Minute | 60 |
| Mounting | Conduit |
| Hazardous Location | Yes |
| Explosion Proof | No |
| Current Rating | 0.13 A |
| Operating Temperature | -58-150 °F |
| NEMA Rating | NEMA 4X |
| Approvals | cUL, UL |
| Net Weight | 4 lbs |
| Gross Weight | 4 lbs |