225XST Series Information
| Manufacturer Part Number | 225XST-012-024C |
|---|---|
| Manufacturer | Federal Signal |
| Product Series | 225XST |
| Family Series | Federal Signal Visual Signaling Devices, 225XST Series |
| Description | Electraray Hazardous Location Strobe Warning Light, 12-24VDC, Clear - 12-24VDC, 24VDC, 120VAC and 230-240VAC. Six lens colors: Amber, Blue, Clear, Green, Magenta and Red. 10,000 hour, high-intensity strobe tube. 1/2-inch NPT pipe mount. |
| Operation | Strobe |
| Voltage | 12-24 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Color | Clear |
| Lamp Type | Strobe |
| Flash Rate/Minute | 80 |
| Mounting | Conduit |
| Hazardous Location | Yes |
| Explosion Proof | No |
| Candlepower | 580,000 |
| Current Rating | 0.7-1.7 A |
| Operating Temperature | -40-149 °F |
| NEMA Rating | NEMA 4X |
| Approvals | CSA, cUL, UL |
| Net Weight | 2 lbs |
| Gross Weight | 2 lbs |