225XST-240M
Federal Signal Visual Signaling Devices, 225XST Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

225XST-240M

Federal Signal Visual Signaling Devices, 225XST Series

225XST-240M

Federal Signal Visual Signaling Devices, 225XST Series
STROBE, 240VAC, HAZARDOUS LOCATION,
MFG Item Number
225XST-240M
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 225XST Series
Item #
225XST-240M
STROBE, 240VAC, HAZARDOUS LOCATION,

225XST Series Information

  • 12~24 VDC or 120 VAC/240 VAC
  • 6 Lens Colors
  • 10,000 Hour Lamp Life
  • 1/2 inch Pipe Mount
  • UL; cUL; CSA Approvals
Federal Signal's Electraray Model 225XST hazardous location strobe light provides 80 high intensity flashes per minute. This warning light is available in 12‑24VDC, 24VDC, 120VAC and 240VAC.

The Model 225XST has been certified by UL as meeting Type 4X water tight and corrosion resistant requirements; constructed to IP66 (in dome up orientation). This hazardous location warning light has a black polyurethane coated base and the inner fresnel lens is available in six colors (including magenta). The clear polycarbonate outer dome can be quickly removed for easy access to inspect the unit or change the lamp. The 225XST has an effective candela of 240 and a 580,000 peak candela.

The 24VDC 225XST‑I features a voltage in‑rush limiting PCB design that provides greater compatibility with factory automation control systems and less electrical interference with in‑rush sensitive devices.

The 225XST is UL Listed and CSA Certified for Class I, Division 2, Groups A, B, C and D; Class II, Division 2, Groups F and G; and Class III.

Model 225XST is ideal for wet, corrosive atmospheres like those found in food processing industries, or anywhere a visual signal is needed.

Federal Signal's affordable Electraray Strobe Warning Light is specifically designed for use in hazardous locations or where corrosive materials are present.

Specifications

Specifications
Manufacturer Part Number 225XST-240M
Manufacturer Federal Signal
Product Series 225XST
Family Series Federal Signal Visual Signaling Devices, 225XST Series
Description STROBE, 240VAC, HAZARDOUS LOCATION, MAGENTA
Operation Strobe
Voltage 240 VAC
Nominal Voltage 240 VAC
Color Magenta
Lamp Type Strobe
Flash Rate/Minute 80
Mounting Conduit
Hazardous Location Yes
Explosion Proof No
Candlepower 580,000
Current Rating 0.25 A
Operating Temperature -40-149 °F
NEMA Rating NEMA 4X
Approvals CSA, cUL, UL
Net Weight 1.5 lbs
Gross Weight 2 lbs