Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

226-109 Wago Terminal Blocks, Spacerfor plate thickness 1.5 mm 6

MFG Item Number
2260109

226-109 Wago Terminal Blocks, Spacerfor plate thickness 1.5 mm 6

MFG Item Number
2260109
Item Number
226-109
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Terminal Blocks, Series
Item #
226-109
Spacerfor plate thickness 1.5 mm 6

Series Information

Specifications

Specifications
Family Series Wago Terminal Blocks
Manufacturer Wago
Manufacturer Part Number 2260109
Description Spacerfor plate thickness 1.5 mm 6 mm wide, gray
Type Spacer
Net Weight 0 lbs
Gross Weight 0.005 lbs