226-110
Wago Terminal Blocks, 226 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

226-110 Wago Terminal Blocks, 226 Series, End platefor 630 V, cut-out

MFG Item Number
2260110

226-110 Wago Terminal Blocks, 226 Series, End platefor 630 V, cut-out

MFG Item Number
2260110
Item Number
226-110
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Terminal Blocks, 226 Series
Item #
226-110
End platefor 630 V, cut-out

226 Series Information

  • Modular Feedthrough Terminal Blocks with Screwdriver Actuated Cage Clamp
  • Tool‑Free Insertion
  • Conductor Entry Parallel to Enclosure

Specifications

Specifications
Manufacturer Part Number 2260110
Manufacturer Wago
Product Series 226
Family Series Wago Terminal Blocks, 226 Series
Description End platefor 630 V, cut-out dimensions L1 1.5 mm thick, gray
Connection Type Screwless
Composition Non-Metallic
Color Gray
Net Weight 0.005 lbs
Gross Weight 0.002 lbs