226-120
Wago Terminal Blocks, 226 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

226-120 Wago Terminal Blocks, 226 Series, End platefor 400 V, cut-out

MFG Item Number
2260120

226-120 Wago Terminal Blocks, 226 Series, End platefor 400 V, cut-out

MFG Item Number
2260120
Item Number
226-120
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 226 Series
Item #
226-120
End platefor 400 V, cut-out

226 Series Information

  • Modular Feedthrough Terminal Blocks with Screwdriver Actuated Cage Clamp
  • Tool‑Free Insertion
  • Conductor Entry Parallel to Enclosure

Specifications

Specifications
Manufacturer Part Number 2260120
Manufacturer Wago
Product Series 226
Family Series Wago Terminal Blocks, 226 Series
Description End platefor 400 V, cut-out dimensions L1 1.5 mm thick, gray
Connection Type Screwless
Composition Non-Metallic
Color Gray
Net Weight 0.005 lbs
Gross Weight 0.002 lbs