Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2260310 ASI-Automation Systems Interconnect Terminals, Compression Lug, Non-insulated,
2260310 ASI-Automation Systems Interconnect Terminals, Compression Lug, Non-insulated,
This item cannot be canceled or returned
Description
Compression Lug, Non-insulated,
Specifications
Specifications
| Manufacturer Part Number |
2260310 |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Terminals |
| Description |
Compression Lug, Non-insulated, 2/0-3/0 AWG, 5/8ft.ft. Stud |
| Wire Size Range |
2/0-3/0 AWG |
| Stud Size |
5/8 " |
| Material |
Copper |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
2260310
ASI-Automation Systems Interconnect Terminals