Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

22650 Brady Signs & Signage, B401 7X10 GRN/BLK/WHT SAFETY FIRST

MFG Item Number
22650

22650 Brady Signs & Signage, B401 7X10 GRN/BLK/WHT SAFETY FIRST

MFG Item Number
22650
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
22650
B401 7X10 GRN/BLK/WHT SAFETY FIRST

Series Information

Specifications

Specifications
Manufacturer Part Number 22650
Manufacturer Brady
Family Series Brady Signs & Signage
Description SAFETY FIRST Report All Accidents No Matter How Small To Your Foreman Sign, 7 H x 10 W x 0.06 D, Polystyrene
Background Color White
Header Safety First
Legend Report All Accidents No Matter How Small To Your Foreman
Material Plastic
Language English
Height 7 "
Width 10 "
Net Weight 0.16 lbs
Gross Weight 0.16 lbs