Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

22665 Brady Signs & Signage, B401, 7H X10W, GRN/WHT,EYE WASH

MFG Item Number
22665

22665 Brady Signs & Signage, B401, 7H X10W, GRN/WHT,EYE WASH

MFG Item Number
22665
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
22665
B401, 7H X10W, GRN/WHT,EYE WASH

Series Information

Specifications

Specifications
Manufacturer Part Number 22665
Manufacturer Brady
Family Series Brady Signs & Signage
Description Eye Wash Station Sign, 7 H x 10 W x 0.06 D, Polystyrene, White on Green
Background Color Green
Legend Eye Wash Station
Material Plastic
Language English
Height 7 "
Width 10 "
Net Weight 0.16 lbs
Gross Weight 0.16 lbs