226R
Hammond Manufacturing Transformers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

226R

Hammond Manufacturing Transformers

226R

Hammond Manufacturing Transformers
TRANSFORMER, 20VA, ENCLOSED, PRI:
MFG Item Number
226R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
226R
TRANSFORMER, 20VA, ENCLOSED, PRI:

Series Information

Specifications

Specifications
Manufacturer Part Number 226R
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Transformers
Description TRANSFORMER, 20VA, ENCLOSED, PRI: 115VAC, SEC: 30V, PC MOUNT, EPOXY CAST, LOW PROFILE
VA Rating 20 VA
Primary Voltage 115 V
Secondary Voltage 30 V
Termination Pins
Type Low Profile
Net Weight 0 lbs
Gross Weight 0 lbs